SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Sleeve and Thimble Kit, F/ 1DMU9, 1DMV1

DAYTON| Zoro #: G1006241| Mfr #: 1DKJ3

$1.78 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Sleeve and Thimble KitFinish: Galvanized/NaturalMaterial: Steel Thimbles/Aluminum Alloy Sleeves
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1006241 Mfr #: 1DKJ3
Item: Sleeve and Thimble KitFinish: Galvanized/Natural
Material: Steel Thimbles/Aluminum Alloy SleevesFor Use With: 1DMU9, 1DMV1
Includes: (2) Galvanized Steel Thimbles and (2) Aluminum Alloy SleevesWire Rope Dia.: 1/8"
Country of Origin (subject to change): China

Description

Sleeve and Thimble Kit, Material Steel Thimbles/Aluminum Alloy Sleeves, Wire Rope Dia. 1/8 In., Finish Galvanized/Natural, For Use With 1DMU9, 1DMV1, Includes (2) Galvanized Steel Thimbles and (2) Aluminum Alloy Sleeves

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews