KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sleeve Bearing, 1/2x11/16x1/2 L, PK3

DAYTON| Zoro #: G1051994| Mfr #: 3FJL6

$2.47 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: -
Flange Thickness (In.): -
Includes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1051994 Mfr #: 3FJL6
Number of Pieces: -Flange Thickness (In.): -
Includes: -Color: Reddish
Length: 1/2"Flange Dia. (In.): -
Agency Compliance: -Outside Dia.: 11/16"
Temp. Range (F): 15.8-158Max. Pv: 50000
Item: Sleeve BearingInside Dia.: 1/2"
Flange Dia. (mm): -Flange Thickness (mm): -
Lubrication: Turbo 68Material: Bronze SAE 841
Country of Origin (subject to change): India

Description

Sleeve Bearing, Inside Dia. 1/2 In., Outside Dia. 11/16 In., Length 1/2 In., 50000 Max. Pv, Temp. Range 15.8-158 F, Turbo 68 Lubrication, Bronze SAE 841, Reddish, Package Quantity 3

Reviews