SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Sleeve Bearing, 1/2x3/4x1 L, PK3

DAYTON| Zoro #: G0772712| Mfr #: 3FJN4

$5.67 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: ReddishMaterial: Bronze SAE 841Temp. Range (F): 15.8-158
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0772712 Mfr #: 3FJN4
Color: ReddishMaterial: Bronze SAE 841
Temp. Range (F): 15.8-158Flange Dia. (mm): -
Number of Pieces: -Includes: -
Agency Compliance: -Inside Dia.: 1/2"
Item: Sleeve BearingFlange Thickness (mm): -
Length: 1"Outside Dia.: 3/4"
Lubrication: Turbo 68Flange Thickness (In.): -
Flange Dia. (In.): -Max. Pv: 50000
Country of Origin (subject to change): India

Description

Sleeve Bearing, Inside Dia. 1/2 In., Outside Dia. 3/4 In., Length 1 In., 50000 Max. Pv, Temp. Range 15.8-158 F, Turbo 68 Lubrication, Bronze SAE 841, Reddish, Package Quantity 3

Reviews