PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Sleeve Bearing, 1/4x1/2x1/2 L, PK3

DAYTON| Zoro #: G0360351| Mfr #: 3FJF9

$2.41 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lubrication: Turbo 68Max. Pv: 50000Material: Bronze SAE 841
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0360351 Mfr #: 3FJF9
Lubrication: Turbo 68Max. Pv: 50000
Material: Bronze SAE 841Temp. Range (F): 15.8-158
Agency Compliance: -Includes: -
Flange Dia. (mm): -Inside Dia.: 1/4"
Flange Dia. (In.): -Color: Reddish
Length: 1/2"Outside Dia.: 1/2"
Item: Sleeve BearingNumber of Pieces: -
Flange Thickness (In.): -Flange Thickness (mm): -
Country of Origin (subject to change): India

Description

Sleeve Bearing, Inside Dia. 1/4 In., Outside Dia. 1/2 In., Length 1/2 In., 50000 Max. Pv, Temp. Range 15.8-158 F, Turbo 68 Lubrication, Bronze SAE 841, Reddish, Package Quantity 3

Reviews