DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Sleeve Bearing, 3/4x1x1/2 L, PK3

DAYTON| Zoro #: G2223803| Mfr #: 3FJR5

$4.27 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lubrication: Turbo 68
Max. Pv: 50000
Material: Bronze SAE 841
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2223803 Mfr #: 3FJR5
Lubrication: Turbo 68Max. Pv: 50000
Material: Bronze SAE 841Temp. Range (F): 15.8-158
Agency Compliance: -Includes: -
Flange Dia. (mm): -Inside Dia.: 3/4"
Flange Dia. (In.): -Color: Reddish
Length: 1/2"Outside Dia.: 1"
Item: Sleeve BearingNumber of Pieces: -
Flange Thickness (In.): -Flange Thickness (mm): -
Country of Origin (subject to change): India

Description

Sleeve Bearing, Inside Dia. 3/4 In., Outside Dia. 1 In., Length 1/2 In., 50000 Max. Pv, Temp. Range 15.8-158 F, Turbo 68 Lubrication, Bronze SAE 841, Reddish, Package Quantity 3

Reviews