SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Sleeve Bearing, 3/4x7/8x1 L, PK3

DAYTON| Zoro #: G0716177| Mfr #: 3FJR3

$4.36 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lubrication: Turbo 68Max. Pv: 50000Material: Bronze SAE 841
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0716177 Mfr #: 3FJR3
Lubrication: Turbo 68Max. Pv: 50000
Material: Bronze SAE 841Temp. Range (F): 15.8-158
Agency Compliance: -Includes: -
Flange Dia. (mm): -Inside Dia.: 3/4"
Flange Dia. (In.): -Color: Reddish
Length: 1"Outside Dia.: 7/8"
Item: Sleeve BearingNumber of Pieces: -
Flange Thickness (In.): -Flange Thickness (mm): -
Country of Origin (subject to change): India

Description

Sleeve Bearing, Inside Dia. 3/4 In., Outside Dia. 7/8 In., Length 1 In., 50000 Max. Pv, Temp. Range 15.8-158 F, Turbo 68 Lubrication, Bronze SAE 841, Reddish, Package Quantity 3

Reviews