Sleeve Bearing, 3/8x1/2x3/8 L, PK3

DAYTON| Zoro #: G0528525| Mfr #: 3FJH7

$2.23 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: -
Flange Thickness (In.): -
Includes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0528525 Mfr #: 3FJH7
Number of Pieces: -Flange Thickness (In.): -
Includes: -Color: Reddish
Length: 3/8"Flange Dia. (In.): -
Agency Compliance: -Outside Dia.: 1/2"
Temp. Range (F): 15.8-158Max. Pv: 50000
Item: Sleeve BearingInside Dia.: 3/8"
Flange Dia. (mm): -Flange Thickness (mm): -
Lubrication: Turbo 68Material: Bronze SAE 841
Country of Origin (subject to change): India

Description

Sleeve Bearing, Inside Dia. 3/8 In., Outside Dia. 1/2 In., Length 3/8 In., 50000 Max. Pv, Temp. Range 15.8-158 F, Turbo 68 Lubrication, Bronze SAE 841, Reddish, Package Quantity 3

Reviews