Sleeve Bearing, 3/8x1/2x5/8 L, PK3

DAYTON| Zoro #: G1335101| Mfr #: 3FJH8

$2.19 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Lubrication: Turbo 68Max. Pv: 50000Material: Bronze SAE 841
Save 15%. Sign up for Z-mail.


Zoro #: G1335101 Mfr #: 3FJH8
Lubrication: Turbo 68Max. Pv: 50000
Material: Bronze SAE 841Temp. Range (F): 15.8-158
Agency Compliance: -Includes: -
Flange Dia. (mm): -Inside Dia.: 3/8"
Flange Dia. (In.): -Color: Reddish
Length: 5/8"Outside Dia.: 1/2"
Item: Sleeve BearingNumber of Pieces: -
Flange Thickness (In.): -Flange Thickness (mm): -
Country of Origin (subject to change): India


Sleeve Bearing, Inside Dia. 3/8 In., Outside Dia. 1/2 In., Length 5/8 In., 50000 Max. Pv, Temp. Range 15.8-158 F, Turbo 68 Lubrication, Bronze SAE 841, Reddish, Package Quantity 3