Sleeve Bearing, 3/8x1/2x7/8 L, PK3

DAYTON| Zoro #: G1513872| Mfr #: 3FJJ1

$2.77 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1513872 Mfr #: 3FJJ1
Item: Sleeve BearingLubrication: Turbo 68
Color: ReddishMax. Pv: 50000
Temp. Range (F): 15.8-158Material: Bronze SAE 841
Outside Dia.: 1/2"Flange Thickness (mm): -
Flange Thickness (In.): -Length: 7/8"
Flange Dia. (mm): -Inside Dia.: 3/8"
Agency Compliance: -Number of Pieces: -
Includes: -Flange Dia. (In.): -
Country of Origin (subject to change): India

Product Description

Sleeve Bearing, Inside Dia. 3/8 In., Outside Dia. 1/2 In., Length 7/8 In., 50000 Max. Pv, Temp. Range 15.8-158 F, Turbo 68 Lubrication, Bronze SAE 841, Reddish, Package Quantity 3

Product Reviews

Save 15%. Sign up for Z-mail.