SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Sleeve Bearing, 3/8x9/16x3/8 L, PK3

DAYTON| Zoro #: G2365063| Mfr #: 3FJJ2

$2.03 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: ReddishMaterial: Bronze SAE 841Temp. Range (F): 15.8-158
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2365063 Mfr #: 3FJJ2
Color: ReddishMaterial: Bronze SAE 841
Temp. Range (F): 15.8-158Flange Dia. (mm): -
Number of Pieces: -Includes: -
Agency Compliance: -Inside Dia.: 3/8"
Item: Sleeve BearingFlange Thickness (mm): -
Length: 3/8"Outside Dia.: 9/16"
Lubrication: Turbo 68Flange Thickness (In.): -
Flange Dia. (In.): -Max. Pv: 50000
Country of Origin (subject to change): India

Description

Sleeve Bearing, Inside Dia. 3/8 In., Outside Dia. 9/16 In., Length 3/8 In., 50000 Max. Pv, Temp. Range 15.8-158 F, Turbo 68 Lubrication, Bronze SAE 841, Reddish, Package Quantity 3

Reviews