Sleeve Bearing, 5/16x7/16x1/2 L, PK3

DAYTON| Zoro #: G2419137| Mfr #: 3FJG6

$1.75 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Lubrication: Turbo 68Max. Pv: 50000Material: Bronze SAE 841
Save 15%. Sign up for Z-mail.


Zoro #: G2419137 Mfr #: 3FJG6
Lubrication: Turbo 68Max. Pv: 50000
Material: Bronze SAE 841Temp. Range (F): 15.8-158
Agency Compliance: -Includes: -
Flange Dia. (mm): -Inside Dia.: 5/16"
Flange Dia. (In.): -Color: Reddish
Length: 1/2"Outside Dia.: 7/16"
Item: Sleeve BearingNumber of Pieces: -
Flange Thickness (In.): -Flange Thickness (mm): -
Country of Origin (subject to change): India


Sleeve Bearing, Inside Dia. 5/16 In., Outside Dia. 7/16 In., Length 1/2 In., 50000 Max. Pv, Temp. Range 15.8-158 F, Turbo 68 Lubrication, Bronze SAE 841, Reddish, Package Quantity 3