BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Sleeve Bearing, 5/8x13/16x1 L, PK3

DAYTON| Zoro #: G0868865| Mfr #: 3FJP5

$4.68 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Bronze SAE 841Item: Sleeve BearingLubrication: Turbo 68
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0868865 Mfr #: 3FJP5
Material: Bronze SAE 841Item: Sleeve Bearing
Lubrication: Turbo 68Flange Dia. (mm): -
Flange Thickness (mm): -Includes: -
Color: ReddishTemp. Range (F): 15.8-158
Flange Thickness (In.): -Agency Compliance: -
Length: 1"Flange Dia. (In.): -
Inside Dia.: 5/8"Number of Pieces: -
Max. Pv: 50000Outside Dia.: 13/16"
Country of Origin (subject to change): India

Description

Sleeve Bearing, Inside Dia. 5/8 In., Outside Dia. 13/16 In., Length 1 In., 50000 Max. Pv, Temp. Range 15.8-158 F, Turbo 68 Lubrication, Bronze SAE 841, Reddish, Package Quantity 3

Reviews