HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Sleeve Bearing, 5/8x3/4x5/8 L, PK3

DAYTON| Zoro #: G0408825| Mfr #: 3FJN9

$2.43 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lubrication: Turbo 68
Max. Pv: 50000
Material: Bronze SAE 841
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0408825 Mfr #: 3FJN9
Lubrication: Turbo 68Max. Pv: 50000
Material: Bronze SAE 841Temp. Range (F): 15.8-158
Agency Compliance: -Includes: -
Flange Dia. (mm): -Inside Dia.: 5/8"
Flange Dia. (In.): -Color: Reddish
Length: 5/8"Outside Dia.: 3/4"
Item: Sleeve BearingNumber of Pieces: -
Flange Thickness (In.): -Flange Thickness (mm): -
Country of Origin (subject to change): India

Description

Sleeve Bearing, Inside Dia. 5/8 In., Outside Dia. 3/4 In., Length 5/8 In., 50000 Max. Pv, Temp. Range 15.8-158 F, Turbo 68 Lubrication, Bronze SAE 841, Reddish, Package Quantity 3

Reviews