Sleeve Bearing, 7/16x5/8x1/2 L, PK3

DAYTON| Zoro #: G2130913| Mfr #: 3FJK6

$2.52 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: -
Flange Thickness (In.): -
Includes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2130913 Mfr #: 3FJK6
Number of Pieces: -Flange Thickness (In.): -
Includes: -Color: Reddish
Length: 1/2"Flange Dia. (In.): -
Agency Compliance: -Outside Dia.: 5/8"
Temp. Range (F): 15.8-158Max. Pv: 50000
Item: Sleeve BearingInside Dia.: 7/16"
Flange Dia. (mm): -Flange Thickness (mm): -
Lubrication: Turbo 68Material: Bronze SAE 841
Country of Origin (subject to change): India

Description

Sleeve Bearing, Inside Dia. 7/16 In., Outside Dia. 5/8 In., Length 1/2 In., 50000 Max. Pv, Temp. Range 15.8-158 F, Turbo 68 Lubrication, Bronze SAE 841, Reddish, Package Quantity 3

Reviews