Shop Alternate Products
This Product is Discontinued
Dayton
Sleeve Bearing, 9/16x3/4x1/2 L, PK3 (Discontinued)
Mfr # 3FJN5
Zoro # G0944483
This Product is Discontinued
Key Features
- Inside Dia. 9/16 in
- Outside Dia. 3/4 in
- Length 1/2 in
- Material Bronze SAE 841
- Temp. Range (F) 15.8-158