KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sling, Endless, 10 Ft L, 6400 Lb Cap

DAYTON| Zoro #: G1492653| Mfr #: 2MJY3

$47.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Red Core Yarn Wear Indicator, Permanent Identification Tag
Temp. Range: -50 Degrees to 200 Degrees F
Item: Web Sling
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1492653 Mfr #: 2MJY3
Includes: Red Core Yarn Wear Indicator, Permanent Identification TagTemp. Range: -50 Degrees to 200 Degrees F
Item: Web SlingMaterial: Polyester
Yarn Coating: LatexNumber of Plies: 1
Basket Hitch Capacity: 12,800 lb.Color: Gray
Wear Resistant Cover: NoneVertical Hitch Capacity: 6400 lb.
Resists: UV Sunlight, Grease and Most AcidsChoker Hitch Capacity: 5000 lb.
Length: 10 ft.Standards: OSHA and ASME B30.9
Width: 2"Sling Rating: Type 5
Web Grade: Heavy-DutyCountry of Origin (subject to change): India

Description

Web Sling, Sling Type Endless, Vertical Hitch Capacity 6400 lb., Width 2 In., Length 10 ft., Number of Plies 1, Material Polyester, Web Grade Heavy-Duty, Sling Rating Type 5, Choker Hitch Capacity 5000 lb., Basket Hitch Capacity 12,800 lb., Wear Resistant Cover None, Color Gray, Temp. Range -50 Degrees to 200 Degrees F, Yarn Coating Latex, Resists UV Sunlight, Grease and Most Acids, Standards OSHA and ASME B30.9, Includes Red Core Yarn Wear Indicator, Permanent Identification Tag

Reviews