KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sling, Endless, 6 Ft L, 6400 Lb Cap

DAYTON| Zoro #: G1664284| Mfr #: 2MJY2

$32.23 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2"
Includes: Red Core Yarn Wear Indicator, Permanent Identification Tag
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1664284 Mfr #: 2MJY2
Width: 2"Includes: Red Core Yarn Wear Indicator, Permanent Identification Tag
Color: GrayWear Resistant Cover: None
Yarn Coating: LatexLength: 6 ft.
Vertical Hitch Capacity: 6400 lb.Web Grade: Heavy-Duty
Temp. Range: -50 Degrees to 200 Degrees FItem: Web Sling
Resists: UV Sunlight, Grease and Most AcidsBasket Hitch Capacity: 12,800 lb.
Number of Plies: 1Choker Hitch Capacity: 5000 lb.
Material: PolyesterStandards: OSHA and ASME B30.9
Sling Rating: Type 5Country of Origin (subject to change): India

Description

Web Sling, Sling Type Endless - Type 5, Vertical Hitch Capacity 6400 lb., Sling Length 6 ft., Sling Width 2 In., Number of Plies 1, Sling Material Polyester, Choker Hitch Capacity 5000 lb., Basket Hitch Capacity 12,800 lb., Wear Resistant Cover None, Color Gray, Temp. Range -50 Degrees to 200 Degrees F, Yarn Coating Latex, Resists UV Sunlight, Grease and Most Acids, Standards OSHA and ASME B30.9, Includes Red Core Yarn Wear Indicator, Permanent Identification Tag

Reviews