DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Sling, Eye & Eye, 10 Ft L, 6600 Lb Cap

DAYTON| Zoro #: G1219407| Mfr #: 2MJU5

$41.74 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Yarn Coating: Latex
Vertical Hitch Capacity: 6600 lb.
Temp. Range: -50 Degrees to 200 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1219407 Mfr #: 2MJU5
Yarn Coating: LatexVertical Hitch Capacity: 6600 lb.
Temp. Range: -50 Degrees to 200 Degrees FMaterial: Polyester
Web Grade: Light-DutyWidth: 3"
Includes: Red Core Yarn Wear Indicator, Permanent Identification TagChoker Hitch Capacity: 5280 lb.
Wear Resistant Cover: NoneStandards: OSHA and ASME B30.9
Sling Rating: Type 3Color: Yellow
Length: 10 ft.Item: Web Sling
Eye Length: 8-1/2"Basket Hitch Capacity: 13,200 lb.
Number of Plies: 2Resists: UV Sunlight, Grease and Most Acids
Country of Origin (subject to change): India

Description

Web Sling, Sling Type Flat Eye and Eye - Type 3, Vertical Hitch Capacity 6600 lb., Sling Length 10 ft., Sling Width 3 In., Number of Plies 2, Sling Material Polyester, Choker Hitch Capacity 5280 lb., Basket Hitch Capacity 13,200 lb., Wear Resistant Cover None, Eye Length 8-1/2 In., Color Yellow, Temp. Range -50 Degrees to 200 Degrees F, Yarn Coating Latex, Resists UV Sunlight, Grease and Most Acids, Standards OSHA and ASME B30.9

Reviews