Dayton
Web Sling, Flat Eye and Eye - Type 3, 10 ft L, 2 in W, Polyester, Gray
Mfr # 2MJZ5
Zoro # G2088703
$38.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 10 ft
- Material Polyester
- Color Gray
- Number of Sling Legs 1
Explore More Products
- DAYTON Web Sling, Flat Eye and Eye - Type 3, 12 ft L, 2 in W, Polyester, Gray 2MJZ6
- DAYTON Web Sling, Flat Eye and Eye - Type 3, 6 ft L, 2 in W, Polyester, Gray 2MJZ3
- DAYTON Web Sling, Flat Eye and Eye, 3 ft L, 2 in W, Polyester, Gray 2MJZ1
- DAYTON Web Sling, Flat Eye and Eye - Type 3, 20 ft L, 4 in W, Polyester, Gray 2MJX5
- DAYTON Web Sling, Flat Eye and Eye, 3 ft L, 6 in W, Polyester, Gray 35XH61
- DAYTON Web Sling, Flat Eye and Eye - Type 3, 8 ft L, 2 in W, Polyester, Gray 2MJT1
- DAYTON Web Sling, Flat Eye and Eye - Type 3, 10 ft L, 1 in W, Polyester, Yellow 2MJT7
- DAYTON Web Sling, Flat Eye and Eye, 14 ft L, 4 in W, Polyester, Yellow 35XN88
- DAYTON Web Sling, Flat Eye and Eye - Type 3, 12 ft L, 4 in W, Nylon, Yellow 35XF69
- LIFT-ALL Web Sling, Flat Eye and Eye, 11 ft L, 2 in W, Tuff-Edge Polyester, Silver EE2802TFX11
- LIFT-ALL Web Sling, Endless, 8 ft L, 2 in W, Tuff-Edge Polyester, Silver EN1802TX8
- Dayton Web Slings