KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sling, Eye & Eye, 12 Ft L, 11500 Lb Cap

DAYTON| Zoro #: G1296836| Mfr #: 2MKC2

$109.44 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 4"
Includes: Red Core Yarn Wear Indicator, Permanent Identification Tag
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1296836 Mfr #: 2MKC2
Width: 4"Includes: Red Core Yarn Wear Indicator, Permanent Identification Tag
Color: GrayWear Resistant Cover: None
Yarn Coating: LatexLength: 12 ft.
Vertical Hitch Capacity: 11,500 lb.Web Grade: Heavy-Duty
Temp. Range: -50 Degrees to 200 Degrees FItem: Web Sling
Resists: UV Sunlight, Grease and Most AcidsBasket Hitch Capacity: 23,000 lb.
Number of Plies: 2Choker Hitch Capacity: 9200 lb.
Material: PolyesterEye Length: 8-1/2"
Standards: OSHA and ASME B30.9Sling Rating: Type 3
Country of Origin (subject to change): India

Description

Web Sling, Sling Type Flat Eye and Eye - Type 3, Vertical Hitch Capacity 11,500 lb., Sling Length 12 ft., Sling Width 4 In., Number of Plies 2, Sling Material Polyester, Choker Hitch Capacity 9200 lb., Basket Hitch Capacity 23,000 lb., Wear Resistant Cover None, Eye Length 8-1/2 In., Color Gray, Temp. Range -50 Degrees to 200 Degrees F, Yarn Coating Latex, Resists UV Sunlight, Grease and Most Acids, Standards OSHA and ASME B30.9

Reviews