KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sling, Eye & Eye, 12 Ft L, 6400 Lb Cap

DAYTON| Zoro #: G1679036| Mfr #: 2MJZ6

$61.17 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2"
Includes: Red Core Yarn Wear Indicator, Permanent Identification Tag
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1679036 Mfr #: 2MJZ6
Width: 2"Includes: Red Core Yarn Wear Indicator, Permanent Identification Tag
Color: GrayWear Resistant Cover: None
Yarn Coating: LatexLength: 12 ft.
Vertical Hitch Capacity: 6400 lb.Web Grade: Heavy-Duty
Temp. Range: -50 Degrees to 200 Degrees FItem: Web Sling
Resists: UV Sunlight, Grease and Most AcidsBasket Hitch Capacity: 12,800 lb.
Number of Plies: 2Choker Hitch Capacity: 5000 lb.
Material: PolyesterEye Length: 8-1/2"
Standards: OSHA and ASME B30.9Sling Rating: Type 3
Country of Origin (subject to change): India

Description

Web Sling, Sling Type Flat Eye and Eye - Type 3, Vertical Hitch Capacity 6400 lb., Sling Length 12 ft., Sling Width 2 In., Number of Plies 2, Sling Material Polyester, Choker Hitch Capacity 5000 lb., Basket Hitch Capacity 12,800 lb., Wear Resistant Cover None, Eye Length 8-1/2 In., Color Gray, Temp. Range -50 Degrees to 200 Degrees F, Yarn Coating Latex, Resists UV Sunlight, Grease and Most Acids, Standards OSHA and ASME B30.9, Includes Red Core Yarn Wear Indicator, Permanent Identification Tag

Reviews