DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Sling, Eye & Eye, 12Ft L, 4800Lb Cap, W 3In

DAYTON| Zoro #: G0850726| Mfr #: 2MJW8

$50.30 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Yarn Coating: Latex
Vertical Hitch Capacity: 4800 lb.
Temp. Range: -50 Degrees to 200 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0850726 Mfr #: 2MJW8
Yarn Coating: LatexVertical Hitch Capacity: 4800 lb.
Temp. Range: -50 Degrees to 200 Degrees FMaterial: Polyester
Web Grade: Heavy-DutyWidth: 3"
Includes: Red Core Yarn Wear Indicator, Permanent Identification TagChoker Hitch Capacity: 3800 lb.
Wear Resistant Cover: NoneStandards: OSHA and ASME B30.9
Sling Rating: Type 3Color: Gray
Length: 12 ft.Item: Web Sling
Eye Length: 8-1/2"Basket Hitch Capacity: 9600 lb.
Number of Plies: 1Resists: UV Sunlight, Grease and Most Acids
Country of Origin (subject to change): India

Description

Web Sling, Sling Type Flat Eye and Eye, Vertical Hitch Capacity 4800 lb., Width 3 In., Length 12 ft., Number of Plies 1, Material Polyester, Web Grade Heavy-Duty, Sling Rating Type 3, Choker Hitch Capacity 3800 lb., Basket Hitch Capacity 9600 lb., Wear Resistant Cover None, Eye Length 8-1/2 In., Color Gray, Temp. Range -50 Degrees to 200 Degrees F, Yarn Coating Latex, Resists UV Sunlight, Grease and Most Acids, Standards OSHA and ASME B30.9

Reviews