PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Sling, Eye & Eye, 16 Ft L, 11500 Lb Cap

DAYTON| Zoro #: G2136145| Mfr #: 2MKC3

$134.88 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 16 ft.Item: Web SlingWeb Grade: Heavy-Duty
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2136145 Mfr #: 2MKC3
Length: 16 ft.Item: Web Sling
Web Grade: Heavy-DutyEye Length: 8-1/2"
Temp. Range: -50 Degrees to 200 Degrees FYarn Coating: Latex
Standards: OSHA and ASME B30.9Width: 4"
Choker Hitch Capacity: 9200 lb.Includes: Red Core Yarn Wear Indicator, Permanent Identification Tag
Vertical Hitch Capacity: 11,500 lb.Resists: UV Sunlight, Grease and Most Acids
Material: PolyesterBasket Hitch Capacity: 23,000 lb.
Sling Rating: Type 3Number of Plies: 2
Wear Resistant Cover: NoneColor: Gray
Country of Origin (subject to change): India

Description

Web Sling, Sling Type Flat Eye and Eye, Vertical Hitch Capacity 11,500 lb., Width 4 In., Length 16 ft., Number of Plies 2, Material Polyester, Web Grade Heavy-Duty, Sling Rating Type 3, Choker Hitch Capacity 9200 lb., Basket Hitch Capacity 23,000 lb., Wear Resistant Cover None, Eye Length 8-1/2 In., Color Gray, Temp. Range -50 Degrees to 200 Degrees F, Yarn Coating Latex, Resists UV Sunlight, Grease and Most Acids, Standards OSHA and ASME B30.9

Reviews