PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Sling, Eye & Eye, 16 Ft L, 6400 Lb Cap

DAYTON| Zoro #: G1503162| Mfr #: 2MJZ7

$77.56 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: GrayYarn Coating: LatexMaterial: Polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1503162 Mfr #: 2MJZ7
Color: GrayYarn Coating: Latex
Material: PolyesterSling Type: Flat Eye and Eye - Type 3
Basket Hitch Capacity: 12,800 lb.Resists: UV Sunlight, Grease and Most Acids
Web Grade: Heavy-DutyEye Length: 8-1/2"
Includes: Red Core Yarn Wear Indicator, Permanent Identification TagSling Rating: Type 3
Item: Web SlingVertical Hitch Capacity: 6400 lb.
Choker Hitch Capacity: 5000 lb.Length: 16 ft.
Temp. Range: -50 Degrees to 200 Degrees FWidth: 2"
Number of Plies: 2Standards: OSHA and ASME B30.9
Wear Resistant Cover: NoneCountry of Origin (subject to change): India

Description

Web Sling, Sling Type Flat Eye and Eye - Type 3, Vertical Hitch Capacity 6400 lb., Sling Length 16 ft., Sling Width 2 In., Number of Plies 2, Sling Material Polyester, Choker Hitch Capacity 5000 lb., Basket Hitch Capacity 12,800 lb., Wear Resistant Cover None, Eye Length 8-1/2 In., Color Gray, Temp. Range -50 Degrees to 200 Degrees F, Yarn Coating Latex, Resists UV Sunlight, Grease and Most Acids, Standards OSHA and ASME B30.9, Includes Red Core Yarn Wear Indicator, Permanent Identification Tag

Reviews