Sling, Eye & Eye, 16 Ft L, 8800 Lb Cap

DAYTON| Zoro #: G2403326| Mfr #: 2MKA5

$118.80 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Yarn Coating: Latex
Vertical Hitch Capacity: 8800 lb.
Temp. Range: -50 Degrees to 200 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2403326 Mfr #: 2MKA5
Yarn Coating: LatexVertical Hitch Capacity: 8800 lb.
Temp. Range: -50 Degrees to 200 Degrees FMaterial: Polyester
Web Grade: Heavy-DutyWidth: 3"
Includes: Red Core Yarn Wear Indicator, Permanent Identification TagChoker Hitch Capacity: 7040 lb.
Wear Resistant Cover: NoneStandards: OSHA and ASME B30.9
Sling Rating: Type 3Color: Gray
Length: 16 ft.Item: Web Sling
Eye Length: 8-1/2"Basket Hitch Capacity: 17,600 lb.
Number of Plies: 2Resists: UV Sunlight, Grease and Most Acids
Country of Origin (subject to change): India

Description

Web Sling, Sling Type Flat Eye and Eye, Vertical Hitch Capacity 8800 lb., Width 3 In., Length 16 ft., Number of Plies 2, Material Polyester, Web Grade Heavy-Duty, Sling Rating Type 3, Choker Hitch Capacity 7040 lb., Basket Hitch Capacity 17,600 lb., Wear Resistant Cover None, Eye Length 8-1/2 In., Color Gray, Temp. Range -50 Degrees to 200 Degrees F, Yarn Coating Latex, Resists UV Sunlight, Grease and Most Acids, Standards OSHA and ASME B30.9

Reviews