BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Sling, Eye & Eye, 18 Ft L, 3200 Lb Cap

DAYTON| Zoro #: G1552485| Mfr #: 2MJW3

$43.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sling Rating: Type 3Basket Hitch Capacity: 6400 lb.Number of Plies: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1552485 Mfr #: 2MJW3
Sling Rating: Type 3Basket Hitch Capacity: 6400 lb.
Number of Plies: 1Yarn Coating: Latex
Item: Web SlingChoker Hitch Capacity: 2500 lb.
Web Grade: Heavy-DutyIncludes: Red Core Yarn Wear Indicator, Permanent Identification Tag
Standards: OSHA and ASME B30.9Resists: UV Sunlight, Grease and Most Acids
Length: 18 ft.Color: Gray
Width: 2"Temp. Range: -50 Degrees to 200 Degrees F
Wear Resistant Cover: NoneMaterial: Polyester
Eye Length: 8-1/2"Vertical Hitch Capacity: 3200 lb.
Country of Origin (subject to change): India

Description

Web Sling, Sling Type Flat Eye and Eye, Vertical Hitch Capacity 3200 lb., Width 2 In., Length 18 ft., Number of Plies 1, Material Polyester, Web Grade Heavy-Duty, Sling Rating Type 3, Choker Hitch Capacity 2500 lb., Basket Hitch Capacity 6400 lb., Wear Resistant Cover None, Eye Length 8-1/2 In., Color Gray, Temp. Range -50 Degrees to 200 Degrees F, Yarn Coating Latex, Resists UV Sunlight, Grease and Most Acids, Standards OSHA and ASME B30.9

Reviews