Sling, Eye & Eye, 20Ft L, 4800Lb, W2In

DAYTON| Zoro #: G2141282| Mfr #: 2MJU3

$38.02 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Yarn Coating: LatexWeb Grade: Light-DutyResists: UV Sunlight, Grease and Most Acids
Save 15%. Sign up for Z-mail.


Zoro #: G2141282 Mfr #: 2MJU3
Yarn Coating: LatexWeb Grade: Light-Duty
Resists: UV Sunlight, Grease and Most AcidsStandards: OSHA and ASME B30.9
Vertical Hitch Capacity: 4800 lb.Eye Length: 8-1/2"
Material: PolyesterItem: Web Sling
Choker Hitch Capacity: 3800 lb.Sling Rating: Type 3
Number of Plies: 2Includes: Red Core Yarn Wear Indicator, Permanent Identification Tag
Basket Hitch Capacity: 9600 lb.Wear Resistant Cover: None
Length: 20 ft.Temp. Range: -50 Degrees to 200 Degrees F
Color: YellowWidth: 2"
Country of Origin (subject to change): India


Web Sling, Sling Type Flat Eye and Eye, Vertical Hitch Capacity 4800 lb., Width 2 In., Length 20 ft., Number of Plies 2, Material Polyester, Web Grade Light-Duty, Sling Rating Type 3, Choker Hitch Capacity 3800 lb., Basket Hitch Capacity 9600 lb., Wear Resistant Cover None, Eye Length 8-1/2 In., Color Yellow, Temp. Range -50 Degrees to 200 Degrees F, Yarn Coating Latex, Resists UV Sunlight, Grease and Most Acids, Standards OSHA and ASME B30.9