HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Sling, Eye & Eye, 20Ft L, 6400Lb, W2In

DAYTON| Zoro #: G0647044| Mfr #: 2MJZ9

$94.08 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Yarn Coating: Latex
Vertical Hitch Capacity: 6400 lb.
Temp. Range: -50 Degrees to 200 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0647044 Mfr #: 2MJZ9
Yarn Coating: LatexVertical Hitch Capacity: 6400 lb.
Temp. Range: -50 Degrees to 200 Degrees FMaterial: Polyester
Web Grade: Heavy-DutyWidth: 2"
Includes: Red Core Yarn Wear Indicator, Permanent Identification TagChoker Hitch Capacity: 5000 lb.
Wear Resistant Cover: NoneStandards: OSHA and ASME B30.9
Sling Rating: Type 3Color: Gray
Length: 20 ft.Item: Web Sling
Eye Length: 8-1/2"Basket Hitch Capacity: 12,800 lb.
Number of Plies: 2Resists: UV Sunlight, Grease and Most Acids
Country of Origin (subject to change): India

Description

Web Sling, Sling Type Flat Eye and Eye - Type 3, Vertical Hitch Capacity 6400 lb., Sling Length 20 ft., Sling Width 2 In., Number of Plies 2, Sling Material Polyester, Choker Hitch Capacity 5000 lb., Basket Hitch Capacity 12,800 lb., Wear Resistant Cover None, Eye Length 8-1/2 In., Color Gray, Temp. Range -50 Degrees to 200 Degrees F, Yarn Coating Latex, Resists UV Sunlight, Grease and Most Acids, Standards OSHA and ASME B30.9, Includes Red Core Yarn Wear Indicator, Permanent Identification Tag

Reviews