KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sling, Eye & Eye, 3 Ft L, 6400 Lb Cap

DAYTON| Zoro #: G1630946| Mfr #: 2MJZ1

$24.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Gray
Wear Resistant Cover: None
Vertical Hitch Capacity: 6400 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1630946 Mfr #: 2MJZ1
Color: GrayWear Resistant Cover: None
Vertical Hitch Capacity: 6400 lb.Width: 2"
Length: 3 ft.Resists: UV Sunlight, Grease and Most Acids
Number of Plies: 2Choker Hitch Capacity: 5000 lb.
Web Grade: Heavy-DutyEye Length: 8-1/2"
Material: PolyesterItem: Web Sling
Basket Hitch Capacity: 12,800 lb.Yarn Coating: Latex
Temp. Range: -50 Degrees to 200 Degrees FIncludes: Red Core Yarn Wear Indicator, Permanent Identification Tag
Standards: OSHA and ASME B30.9Sling Rating: Type 3
Country of Origin (subject to change): India

Description

Web Sling, Sling Type Flat Eye and Eye - Type 3, Vertical Hitch Capacity 6400 lb., Sling Length 3 ft., Sling Width 2 In., Number of Plies 2, Sling Material Polyester, Choker Hitch Capacity 5000 lb., Basket Hitch Capacity 12,800 lb., Wear Resistant Cover None, Eye Length 8-1/2 In., Color Gray, Temp. Range -50 Degrees to 200 Degrees F, Yarn Coating Latex, Resists UV Sunlight, Grease and Most Acids, Standards OSHA and ASME B30.9, Includes Red Core Yarn Wear Indicator, Permanent Identification Tag

Reviews