SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Sling, Eye & Eye, 3Ft L, 3200Lb, W1In

DAYTON| Zoro #: G0793222| Mfr #: 2MJY5

$15.28 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GrayYarn Coating: LatexMaterial: Polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0793222 Mfr #: 2MJY5
Color: GrayYarn Coating: Latex
Material: PolyesterSling Type: Flat Eye and Eye - Type 3
Basket Hitch Capacity: 6400 lb.Resists: UV Sunlight, Grease and Most Acids
Web Grade: Heavy-DutyEye Length: 8-1/2"
Includes: Red Core Yarn Wear Indicator, Permanent Identification TagSling Rating: Type 3
Item: Web SlingVertical Hitch Capacity: 3200 lb.
Choker Hitch Capacity: 2500 lb.Length: 3 ft.
Temp. Range: -50 Degrees to 200 Degrees FWidth: 1"
Number of Plies: 2Standards: OSHA and ASME B30.9
Wear Resistant Cover: NoneCountry of Origin (subject to change): India

Description

Web Sling, Sling Type Flat Eye and Eye - Type 3, Vertical Hitch Capacity 3200 lb., Sling Length 3 ft., Sling Width 1 In., Number of Plies 2, Sling Material Polyester, Choker Hitch Capacity 2500 lb., Basket Hitch Capacity 6400 lb., Wear Resistant Cover None, Eye Length 8-1/2 In., Color Gray, Temp. Range -50 Degrees to 200 Degrees F, Yarn Coating Latex, Resists UV Sunlight, Grease and Most Acids, Standards OSHA and ASME B30.9, Includes Red Core Yarn Wear Indicator, Permanent Identification Tag

Reviews