Sling, Eye & Eye, 6 Ft L, 11500 Lb Cap

DAYTON| Zoro #: G0907207| Mfr #: 2MKA8

$67.46 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 4"
Includes: Red Core Yarn Wear Indicator, Permanent Identification Tag
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0907207 Mfr #: 2MKA8
Width: 4"Includes: Red Core Yarn Wear Indicator, Permanent Identification Tag
Color: GrayWear Resistant Cover: None
Yarn Coating: LatexLength: 6 ft.
Vertical Hitch Capacity: 11,500 lb.Web Grade: Heavy-Duty
Temp. Range: -50 Degrees to 200 Degrees FItem: Web Sling
Resists: UV Sunlight, Grease and Most AcidsBasket Hitch Capacity: 23,000 lb.
Number of Plies: 2Choker Hitch Capacity: 9200 lb.
Material: PolyesterEye Length: 8-1/2"
Standards: OSHA and ASME B30.9Sling Rating: Type 3
Country of Origin (subject to change): India

Description

Web Sling, Sling Type Flat Eye and Eye, Vertical Hitch Capacity 11,500 lb., Width 4 In., Length 6 ft., Number of Plies 2, Material Polyester, Web Grade Heavy-Duty, Sling Rating Type 3, Choker Hitch Capacity 9200 lb., Basket Hitch Capacity 23,000 lb., Wear Resistant Cover None, Eye Length 8-1/2 In., Color Gray, Temp. Range -50 Degrees to 200 Degrees F, Yarn Coating Latex, Resists UV Sunlight, Grease and Most Acids, Standards OSHA and ASME B30.9

Reviews