SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Sling, Eye & Eye, 8 Ft L, 11500 Lb Cap

DAYTON| Zoro #: G2125085| Mfr #: 2MKA9

$87.85 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: GrayYarn Coating: LatexMaterial: Polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2125085 Mfr #: 2MKA9
Color: GrayYarn Coating: Latex
Material: PolyesterSling Type: Flat Eye and Eye - Type 3
Basket Hitch Capacity: 23,000 lb.Resists: UV Sunlight, Grease and Most Acids
Web Grade: Heavy-DutyEye Length: 8-1/2"
Includes: Red Core Yarn Wear Indicator, Permanent Identification TagSling Rating: Type 3
Item: Web SlingVertical Hitch Capacity: 11,500 lb.
Choker Hitch Capacity: 9200 lb.Length: 8 ft.
Temp. Range: -50 Degrees to 200 Degrees FWidth: 4"
Number of Plies: 2Standards: OSHA and ASME B30.9
Wear Resistant Cover: NoneCountry of Origin (subject to change): India

Description

Web Sling, Sling Type Flat Eye and Eye - Type 3, Vertical Hitch Capacity 11,500 lb., Sling Length 8 ft., Sling Width 4 In., Number of Plies 2, Sling Material Polyester, Choker Hitch Capacity 9200 lb., Basket Hitch Capacity 23,000 lb., Wear Resistant Cover None, Eye Length 8-1/2 In., Color Gray, Temp. Range -50 Degrees to 200 Degrees F, Yarn Coating Latex, Resists UV Sunlight, Grease and Most Acids, Standards OSHA and ASME B30.9, Includes Red Core Yarn Wear Indicator, Permanent Identification Tag

Reviews