KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sling, Eye & Eye, 8 Ft L, 2400 Lb Cap

DAYTON| Zoro #: G0315926| Mfr #: 2MJT6

$15.98 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1"
Includes: Red Core Yarn Wear Indicator, Permanent Identification Tag
Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0315926 Mfr #: 2MJT6
Width: 1"Includes: Red Core Yarn Wear Indicator, Permanent Identification Tag
Color: YellowWear Resistant Cover: None
Yarn Coating: LatexLength: 8 ft.
Vertical Hitch Capacity: 2400 lb.Web Grade: Light-Duty
Temp. Range: -50 Degrees to 200 Degrees FItem: Web Sling
Resists: UV Sunlight, Grease and Most AcidsBasket Hitch Capacity: 4800 lb.
Number of Plies: 2Choker Hitch Capacity: 1900 lb.
Material: PolyesterEye Length: 8-1/2"
Standards: OSHA and ASME B30.9Sling Rating: Type 3
Country of Origin (subject to change): India

Description

Web Sling, Sling Type Flat Eye and Eye, Vertical Hitch Capacity 2400 lb., Width 1 In., Length 8 ft., Number of Plies 2, Material Polyester, Web Grade Light-Duty, Sling Rating Type 3, Choker Hitch Capacity 1900 lb., Basket Hitch Capacity 4800 lb., Wear Resistant Cover None, Eye Length 8-1/2 In., Color Yellow, Temp. Range -50 Degrees to 200 Degrees F, Yarn Coating Latex, Resists UV Sunlight, Grease and Most Acids, Standards OSHA and ASME B30.9

Reviews