KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sling, Eye & Eye, 8Ft L, 3200Lb, W1In

DAYTON| Zoro #: G1753893| Mfr #: 2MJY8

$24.37 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Red Core Yarn Wear Indicator, Permanent Identification Tag
Temp. Range: -50 Degrees to 200 Degrees F
Item: Web Sling
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1753893 Mfr #: 2MJY8
Includes: Red Core Yarn Wear Indicator, Permanent Identification TagTemp. Range: -50 Degrees to 200 Degrees F
Item: Web SlingMaterial: Polyester
Yarn Coating: LatexEye Length: 8-1/2"
Number of Plies: 2Basket Hitch Capacity: 6400 lb.
Color: GrayWear Resistant Cover: None
Vertical Hitch Capacity: 3200 lb.Resists: UV Sunlight, Grease and Most Acids
Choker Hitch Capacity: 2500 lb.Length: 8 ft.
Standards: OSHA and ASME B30.9Width: 1"
Sling Rating: Type 3Web Grade: Heavy-Duty
Country of Origin (subject to change): India

Description

Web Sling, Sling Type Flat Eye and Eye, Vertical Hitch Capacity 3200 lb., Width 1 In., Length 8 ft., Number of Plies 2, Material Polyester, Web Grade Heavy-Duty, Sling Rating Type 3, Choker Hitch Capacity 2500 lb., Basket Hitch Capacity 6400 lb., Wear Resistant Cover None, Eye Length 8-1/2 In., Color Gray, Temp. Range -50 Degrees to 200 Degrees F, Yarn Coating Latex, Resists UV Sunlight, Grease and Most Acids, Standards OSHA and ASME B30.9

Reviews