HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Sling, Eye & Eye, 8Ft L, 4800Lb, W2In

DAYTON| Zoro #: G1837263| Mfr #: 2MJT9

$29.11 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Yarn Coating: Latex
Vertical Hitch Capacity: 4800 lb.
Temp. Range: -50 Degrees to 200 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1837263 Mfr #: 2MJT9
Yarn Coating: LatexVertical Hitch Capacity: 4800 lb.
Temp. Range: -50 Degrees to 200 Degrees FMaterial: Polyester
Web Grade: Light-DutyWidth: 2"
Includes: Red Core Yarn Wear Indicator, Permanent Identification TagChoker Hitch Capacity: 3800 lb.
Wear Resistant Cover: NoneStandards: OSHA and ASME B30.9
Sling Rating: Type 3Color: Yellow
Length: 8 ft.Item: Web Sling
Eye Length: 8-1/2"Basket Hitch Capacity: 9600 lb.
Number of Plies: 2Resists: UV Sunlight, Grease and Most Acids
Country of Origin (subject to change): India

Description

Web Sling, Sling Type Flat Eye and Eye, Vertical Hitch Capacity 4800 lb., Width 2 In., Length 8 ft., Number of Plies 2, Material Polyester, Web Grade Light-Duty, Sling Rating Type 3, Choker Hitch Capacity 3800 lb., Basket Hitch Capacity 9600 lb., Wear Resistant Cover None, Eye Length 8-1/2 In., Color Yellow, Temp. Range -50 Degrees to 200 Degrees F, Yarn Coating Latex, Resists UV Sunlight, Grease and Most Acids, Standards OSHA and ASME B30.9

Reviews