- Home
- /
- Material Handling
- /
- Lifting, Pulling & Positioning
- /
- Slings
- /
- Web Slings
- /
- Web Sling, Flat Eye and Eye, 8 ft L, 4 in W, Polyester, Gray
Shop Alternate Products
This Product is Discontinued
Dayton
Web Sling, Flat Eye and Eye, 8 ft L, 4 in W, Polyester, Gray (Discontinued)
Mfr # 2MJX3
Zoro # G1574291
This Product is Discontinued
Key Features
- Sling Type Type 3
- Sling Length 8 ft
- Material Polyester
- Number of Sling Legs 1
- Color Silver
- Brand Dayton
- MFR #2MJX3
- Zoro #G1574291
- UPC #190735226148
- Country of OriginMultiple
- Category Web Slings
Dimensions
Sling Length | 8 ft |
Length | 8 ft. |
Sling Width | 4 in |
Width | 4" |
Eye Length | 8 1/2 in |
Overall Width | 4 in |
Details
Sling Type | Type 3 |
Item | Web Sling |
Material | Polyester |
Number of Sling Legs | 1 |
Color | Silver |
Vertical Hitch Capacity | 6,400 lb |
Basket Hitch Capacity | 12,800 lb |
Choker Hitch Capacity | 5,000 lb |
Sling Material | Polyester |
Wear Resistant Cover | None |
Resists | UV Sunlight, Grease and Most Acids |
Temp. Range | -50 Degrees to 200 Degrees F |
Includes | Permanent Identification Tag, Red Core Yarn Wear Indicator |
Standards | OSHA and ASME B30.9 |
Item - Web Slings | Web Sling |
Number of Plies | 1 |
Web Grade | Heavy-Duty |
Yarn Coating | Latex |
Sling Rating | Type 3 |
Minimum Operating Temperature | -50 Degrees F |
End Type | Flat Eye |
Maximum Operating Temperature | 200 Degrees F |
Number of Legs | 1 |
Resistance Properties | Corrosion-Resistant, Oil-Resistant, UV-Resistant |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 1, Sling Length 8 ft, Eye Length 8 1/2 in, Overall Width 4 in, Number of Legs 1, Vertical Hitch Capacity 6,400 lb, Choker Hitch Capacity 5,000 lb, Basket Hitch Capacity 12,800 lb, Color Silver, Standards OSHA and ASME B30.9, End Type Flat Eye, Minimum Operating Temperature -50 Degrees F, Maximum Operating Temperature 200 Degrees F, Resistance Properties Corrosion-Resistant, Oil-Resistant, UV-Resistant