Sling, Web, Endless, 3 Ft

DAYTON| Zoro #: G1337086| Mfr #: 1DNN5

$9.31 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Yarn Coating: Non-Hazardous Acrylic
Vertical Hitch Capacity: 2400 lb.
Temp. Range: -50 Degrees to 200 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1337086 Mfr #: 1DNN5
Yarn Coating: Non-Hazardous AcrylicVertical Hitch Capacity: 2400 lb.
Temp. Range: -50 Degrees to 200 Degrees FMaterial: Polyester
Web Grade: Light-DutyWidth: 1"
Includes: Red Core Yarn Wear Indicator, Permanent Identification TagChoker Hitch Capacity: 1900 lb.
Wear Resistant Cover: NoneStandards: OSHA and ASME B30.9
Sling Rating: Type 5Color: Yellow
Length: 3 ft.Item: Web Sling
Basket Hitch Capacity: 4800 lb.Number of Plies: 1
Resists: Resistant to Alcohols, Ethers, and Strong AlkaliesCountry of Origin (subject to change): India

Description

Web Sling, Sling Type Endless, Vertical Hitch Capacity 2400 lb., Width 1 In., Length 3 ft., Number of Plies 1, Material Polyester, Web Grade Light-Duty, Sling Rating Type 5, Choker Hitch Capacity 1900 lb., Basket Hitch Capacity 4800 lb., Wear Resistant Cover None, Color Yellow, Temp. Range -50 Degrees to 200 Degrees F, Yarn Coating Non-Hazardous Acrylic, Resists Resistant to Alcohols, Ethers, and Strong Alkalies, Standards OSHA and ASME B30.9

Reviews