Sling, Web, Endless, L8Ft, 4800Lb, W2In

DAYTON| Zoro #: G0390302| Mfr #: 1DNL6

$22.70 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2"
Includes: Red Core Yarn Wear Indicator, Permanent Identification Tag
Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0390302 Mfr #: 1DNL6
Width: 2"Includes: Red Core Yarn Wear Indicator, Permanent Identification Tag
Color: YellowWear Resistant Cover: None
Yarn Coating: Non-Hazardous AcrylicLength: 8 ft.
Vertical Hitch Capacity: 4800 lb.Web Grade: Light-Duty
Temp. Range: -50 Degrees to 200 Degrees FItem: Web Sling
Resists: Resistant to Alcohols, Ethers, and Strong AlkaliesBasket Hitch Capacity: 9600 lb.
Number of Plies: 1Choker Hitch Capacity: 3800 lb.
Material: PolyesterStandards: OSHA and ASME B30.9
Sling Rating: Type 5Country of Origin (subject to change): India

Description

Web Sling, Sling Type Endless, Vertical Hitch Capacity 4800 lb., Width 2 In., Length 8 ft., Number of Plies 1, Material Polyester, Web Grade Light-Duty, Sling Rating Type 5, Choker Hitch Capacity 3800 lb., Basket Hitch Capacity 9600 lb., Wear Resistant Cover None, Color Yellow, Temp. Range -50 Degrees to 200 Degrees F, Yarn Coating Non-Hazardous Acrylic, Resists Resistant to Alcohols, Ethers, and Strong Alkalies, Standards OSHA and ASME B30.9

Reviews