Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sling, Web, Eye and Eye, 24 Ft

  • Zoro #: G0496544
  • Mfr #: 1DNJ4

$31.57

  • Color: Yellow
  • Vertical Hitch Capacity: 2400 lb.
  • Sling Type: Flat Eye and Eye - Type 3
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Dayton #1DNJ4 Specifications

  • Zoro #: G0496544
  • Mfr #: 1DNJ4
Color: Yellow Vertical Hitch Capacity: 2400 lb.
Sling Type: Flat Eye and Eye - Type 3 Includes: Red Core Yarn Wear Indicator, Permanent Identification Tag
Temp. Range: -50 Degrees to 200 Degrees F Length: 24 ft.
Yarn Coating: Non-Hazardous Acrylic Basket Hitch Capacity: 4800 lb.
Material: Polyester Number of Plies: 1
Resists: Alcohols, Ethers, Strong Alkalies Eye Length: 10"
Standards: OSHA and ASME B30.9 Web Grade: Light-Duty
Wear Resistant Cover: None Sling Rating: Type 3
Choker Hitch Capacity: 1900 lb. Width: 2"
Item: Web Sling Sling Width: 2"
Item - Web Slings: Web Sling Sling Material: Polyester
Sling Length: 24 ft. Number of Sling Legs: 1
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Web Sling, Sling Type Flat Eye and Eye - Type 3, Vertical Hitch Capacity 2400 lb., Sling Length 24 ft., Sling Width 2 In., Number of Plies 1, Sling Material Polyester, Choker Hitch Capacity 1900 lb., Basket Hitch Capacity 4800 lb., Wear Resistant Cover None, Eye Length 10 In., Color Yellow, Temp. Range -50 Degrees to 200 Degrees F, Yarn Coating Non-Hazardous Acrylic, Resists Resistant to Alcohols, Ethers, and Strong Alkalies, Standards OSHA and ASME B30.9

Reviews of Dayton #1DNJ4