Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sling, Web, Eye & Eye, L18Ft, 2400Lb, W2In

  • Zoro #: G0518235
  • Mfr #: 1DNJ9

$25.73

  • Basket Hitch Capacity: 4800 lb.
  • Includes: Red Core Yarn Wear Indicator, Permanent Identification Tag
  • Web Grade: Light-Duty
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Dayton #1DNJ9 Specifications

  • Zoro #: G0518235
  • Mfr #: 1DNJ9
Basket Hitch Capacity: 4800 lb. Includes: Red Core Yarn Wear Indicator, Permanent Identification Tag
Web Grade: Light-Duty Temp. Range: -50 Degrees to 200 Degrees F
Choker Hitch Capacity: 1900 lb. Sling Rating: Type 3
Number of Plies: 1 Eye Length: 10"
Resists: Alcohols, Ethers, Strong Alkalies Wear Resistant Cover: None
Width: 2" Color: Yellow
Vertical Hitch Capacity: 2400 lb. Standards: OSHA and ASME B30.9
Yarn Coating: Non-Hazardous Acrylic Item: Web Sling
Sling Type: Flat Eye and Eye - Type 3 Length: 18 ft.
Material: Polyester Sling Width: 2"
Sling Length: 18 ft. Sling Material: Polyester
Item - Web Slings: Web Sling Number of Sling Legs: 1
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Web Sling, Sling Type Flat Eye and Eye - Type 3, Vertical Hitch Capacity 2400 lb., Sling Length 18 ft., Sling Width 2 In., Number of Plies 1, Sling Material Polyester, Choker Hitch Capacity 1900 lb., Basket Hitch Capacity 4800 lb., Wear Resistant Cover None, Eye Length 10 In., Color Yellow, Temp. Range -50 Degrees to 200 Degrees F, Yarn Coating Non-Hazardous Acrylic, Resists Resistant to Alcohols, Ethers, and Strong Alkalies, Standards OSHA and ASME B30.9

Reviews of Dayton #1DNJ9