BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Sling, Web, Eye & Eye, L20Ft, 2400Lb, W2In

DAYTON| Zoro #: G0761555| Mfr #: 1DNN2

$30.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wear Resistant Cover: NoneResists: Resistant to Alcohols, Ethers, and Strong AlkaliesChoker Hitch Capacity: 1900 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0761555 Mfr #: 1DNN2
Wear Resistant Cover: NoneResists: Resistant to Alcohols, Ethers, and Strong Alkalies
Choker Hitch Capacity: 1900 lb.Includes: Red Core Yarn Wear Indicator, Permanent Identification Tag
Color: YellowTemp. Range: -50 Degrees to 200 Degrees F
Number of Plies: 1Sling Rating: Type 3
Eye Length: 10"Yarn Coating: Non-Hazardous Acrylic
Web Grade: Light-DutyLength: 20 ft.
Width: 2"Basket Hitch Capacity: 4800 lb.
Item: Web SlingVertical Hitch Capacity: 2400 lb.
Material: PolyesterStandards: OSHA and ASME B30.9
Country of Origin (subject to change): India

Description

Web Sling, Sling Type Flat Eye and Eye - Type 3, Vertical Hitch Capacity 2400 lb., Sling Length 20 ft., Sling Width 2 In., Number of Plies 1, Sling Material Polyester, Choker Hitch Capacity 1900 lb., Basket Hitch Capacity 4800 lb., Wear Resistant Cover None, Eye Length 10 In., Color Yellow, Temp. Range -50 Degrees to 200 Degrees F, Yarn Coating Non-Hazardous Acrylic, Resists Resistant to Alcohols, Ethers, and Strong Alkalies, Standards OSHA and ASME B30.9

Reviews