Sling, Web, Eye & Eye, L6Ft, 2400Lb, W2In
- Zoro #: G0540391
- Mfr #: 1DNL7
$17.41
- Wear Resistant Cover: None
- Sling Type: Flat Eye and Eye - Type 3
- Width: 2"
Dayton #1DNL7 Specifications
| |
Wear Resistant Cover: None | Sling Type: Flat Eye and Eye - Type 3 |
Width: 2" | Item: Web Sling |
Includes: Permanent Identification Tag, Red Core Yarn Wear Indicator | Number of Plies: 1 |
Material: Polyester | Standards: OSHA and ASME B30.9 |
Basket Hitch Capacity: 4,800 lb | Eye Length: 10 in |
Choker Hitch Capacity: 1,900 lb | Sling Rating: Type 3 |
Resists: Alcohols, Ethers, Strong Alkalies | Yarn Coating: Non-Hazardous Acrylic |
Color: Yellow | Web Grade: Light-Duty |
Length: 6 ft. | Temp. Range: -50 Degrees to 200 Degrees F |
Vertical Hitch Capacity: 2,400 lb | Sling Length: 6 ft |
Sling Material: Polyester | Item - Web Slings: Web Sling |
Sling Width: 2 in | Number of Sling Legs: 1 |
Country of Origin (subject to change): Multiple |
Description
Web Sling, Sling Type Flat Eye and Eye - Type 3, Vertical Hitch Capacity 2,400 lb, Sling Length 6 ft, Sling Width 2 in, Number of Plies 1, Sling Material Polyester, Choker Hitch Capacity 1,900 lb, Basket Hitch Capacity 4,800 lb, Wear Resistant Cover None, Eye Length 10 in, Color Yellow, Temp. Range -50 Degrees to 200 Degrees F, Yarn Coating Non-Hazardous Acrylic, Resists Alcohols, Ethers, Strong Alkalies, Standards OSHA and ASME B30.9