PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Sling, Web, Eye & Eye, L6Ft, 3600Lb, W3In

DAYTON| Zoro #: G1192432| Mfr #: 1DNL9

$28.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Yarn Coating: Non-Hazardous AcrylicVertical Hitch Capacity: 3600 lb.Temp. Range: -50 Degrees to 200 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1192432 Mfr #: 1DNL9
Yarn Coating: Non-Hazardous AcrylicVertical Hitch Capacity: 3600 lb.
Temp. Range: -50 Degrees to 200 Degrees FMaterial: Polyester
Web Grade: Light-DutyWidth: 3"
Includes: Red Core Yarn Wear Indicator, Permanent Identification TagChoker Hitch Capacity: 2900 lb.
Wear Resistant Cover: NoneStandards: OSHA and ASME B30.9
Sling Rating: Type 3Color: Yellow
Length: 6 ft.Item: Web Sling
Eye Length: 11"Basket Hitch Capacity: 7200 lb.
Number of Plies: 1Resists: Resistant to Alcohols, Ethers, and Strong Alkalies
Country of Origin (subject to change): India

Description

Web Sling, Sling Type Flat Eye and Eye - Type 3, Vertical Hitch Capacity 3600 lb., Sling Length 6 ft., Sling Width 3 In., Number of Plies 1, Sling Material Polyester, Choker Hitch Capacity 2900 lb., Basket Hitch Capacity 7200 lb., Wear Resistant Cover None, Eye Length 11 In., Color Yellow, Temp. Range -50 Degrees to 200 Degrees F, Yarn Coating Non-Hazardous Acrylic, Resists Resistant to Alcohols, Ethers, and Strong Alkalies, Standards OSHA and ASME B30.9

Reviews