KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sling, Web, Eye & Eye, L6Ft, 4800Lb, W4In

DAYTON| Zoro #: G1028711| Mfr #: 1DNK8

$35.67 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 4"
Includes: Red Core Yarn Wear Indicator, Permanent Identification Tag
Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1028711 Mfr #: 1DNK8
Width: 4"Includes: Red Core Yarn Wear Indicator, Permanent Identification Tag
Color: YellowWear Resistant Cover: None
Yarn Coating: Non-Hazardous AcrylicLength: 6 ft.
Vertical Hitch Capacity: 4800 lb.Web Grade: Light-Duty
Temp. Range: -50 Degrees to 200 Degrees FItem: Web Sling
Resists: Resistant to Alcohols, Ethers, and Strong AlkaliesBasket Hitch Capacity: 9600 lb.
Number of Plies: 1Choker Hitch Capacity: 3800 lb.
Material: PolyesterEye Length: 10"
Standards: OSHA and ASME B30.9Sling Rating: Type 3
Country of Origin (subject to change): India

Description

Web Sling, Sling Type Flat Eye and Eye, Vertical Hitch Capacity 4800 lb., Width 4 In., Length 6 ft., Number of Plies 1, Material Polyester, Web Grade Light-Duty, Sling Rating Type 3, Choker Hitch Capacity 3800 lb., Basket Hitch Capacity 9600 lb., Wear Resistant Cover None, Eye Length 10 In., Color Yellow, Temp. Range -50 Degrees to 200 Degrees F, Yarn Coating Non-Hazardous Acrylic, Resists Resistant to Alcohols, Ethers, and Strong Alkalies, Standards OSHA and ASME B30.9

Reviews