KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sling, Web, Eye & Eye, L8Ft, 3600Lb, W3In

DAYTON| Zoro #: G1653154| Mfr #: 1DNK5

$24.73 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3"
Includes: Red Core Yarn Wear Indicator, Permanent Identification Tag
Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1653154 Mfr #: 1DNK5
Width: 3"Includes: Red Core Yarn Wear Indicator, Permanent Identification Tag
Color: YellowWear Resistant Cover: None
Yarn Coating: Non-Hazardous AcrylicLength: 8 ft.
Vertical Hitch Capacity: 3600 lb.Web Grade: Light-Duty
Temp. Range: -50 Degrees to 200 Degrees FItem: Web Sling
Resists: Resistant to Alcohols, Ethers, and Strong AlkaliesBasket Hitch Capacity: 7200 lb.
Number of Plies: 1Choker Hitch Capacity: 2900 lb.
Material: PolyesterEye Length: 10"
Standards: OSHA and ASME B30.9Sling Rating: Type 3
Country of Origin (subject to change): India

Description

Web Sling, Sling Type Flat Eye and Eye - Type 3, Vertical Hitch Capacity 3600 lb., Sling Length 8 ft., Sling Width 3 In., Number of Plies 1, Sling Material Polyester, Choker Hitch Capacity 2900 lb., Basket Hitch Capacity 7200 lb., Wear Resistant Cover None, Eye Length 10 In., Color Yellow, Temp. Range -50 Degrees to 200 Degrees F, Yarn Coating Non-Hazardous Acrylic, Resists Resistant to Alcohols, Ethers, and Strong Alkalies, Standards OSHA and ASME B30.9

Reviews