PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Sling, Web, Eye & Eye, L8Ft, 4800Lb, W4In

DAYTON| Zoro #: G1898924| Mfr #: 1DNN1

$31.18 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: YellowYarn Coating: Non-Hazardous AcrylicMaterial: Polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1898924 Mfr #: 1DNN1
Color: YellowYarn Coating: Non-Hazardous Acrylic
Material: PolyesterSling Type: Flat Eye and Eye - Type 3
Basket Hitch Capacity: 9600 lb.Resists: Resistant to Alcohols, Ethers, and Strong Alkalies
Web Grade: Light-DutyEye Length: 10"
Includes: Red Core Yarn Wear Indicator, Permanent Identification TagSling Rating: Type 3
Item: Web SlingVertical Hitch Capacity: 4800 lb.
Choker Hitch Capacity: 3800 lb.Length: 8 ft.
Temp. Range: -50 Degrees to 200 Degrees FWidth: 4"
Number of Plies: 1Standards: OSHA and ASME B30.9
Wear Resistant Cover: NoneCountry of Origin (subject to change): India

Description

Web Sling, Sling Type Flat Eye and Eye - Type 3, Vertical Hitch Capacity 4800 lb., Sling Length 8 ft., Sling Width 4 In., Number of Plies 1, Sling Material Polyester, Choker Hitch Capacity 3800 lb., Basket Hitch Capacity 9600 lb., Wear Resistant Cover None, Eye Length 10 In., Color Yellow, Temp. Range -50 Degrees to 200 Degrees F, Yarn Coating Non-Hazardous Acrylic, Resists Resistant to Alcohols, Ethers, and Strong Alkalies, Standards OSHA and ASME B30.9

Reviews