KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sling, Wire Rope, 20 ft.

DAYTON| Zoro #: G1599351| Mfr #: 1DNH3

$53.52 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Capacity Tag
Temp. Range: -60 Degrees to 400 Degrees F
Basket Hitch Capacity: 15,600 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1599351 Mfr #: 1DNH3
Includes: Capacity TagTemp. Range: -60 Degrees to 400 Degrees F
Basket Hitch Capacity: 15,600 lb.Vertical Hitch Capacity: 7800 lb.
Sling Type: Eye and EyeMaterial: steel
Length: 20 ft.Rope Dia.: 5/8"
Choker Hitch Capacity: 5800 lb.Item: Wire Rope Sling
Country of Origin (subject to change): China

Description

Wire Rope Sling, Sling Type Eye and Eye, Sling Length 20 ft., Vertical Hitch Capacity 7800 lb., Choker Hitch Capacity 5800 lb., Basket Hitch Capacity 15,600 lb., Rope Dia. 5/8 In., Temp. Range -60 Degrees to 400 Degrees F, Includes Capacity Tag

Reviews