Slip Hook, Alloy Steel, Eye, 14000 lb.

DAYTON| Zoro #: G0975046| Mfr #: 2YPC1

$41.23 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: RedWorking Load Limit: 14,000 lb.Material: Alloy steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0975046 Mfr #: 2YPC1
Color: RedWorking Load Limit: 14,000 lb.
Material: Alloy steelFor Use With: -
Includes: Installed LatchDimension B: 7-3/8"
Diameter: 29/32"Item: Slip Hook
Finish: PaintedGrade: 40
Standards: Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952MAttachment Type: Eye
Country of Origin (subject to change): China

Description

Slip Hook, Material Alloy Steel, Grade 40, Attachment Type Eye, Working Load Limit 14,000 lb., Dimension B 7-3/8 In., Diameter 29/32 In., Red, Finish Painted, For Use With -, Includes Installed Latch, Standards Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews