Slip Hook, Alloy Steel, Eye, 2000 lb.

DAYTON| Zoro #: G0506326| Mfr #: 2YPA5

$5.47 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: RedWorking Load Limit: 2000 lb.Material: Alloy steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0506326 Mfr #: 2YPA5
Color: RedWorking Load Limit: 2000 lb.
Material: Alloy steelIncludes: Installed Latch
Dimension B: 3-7/32"Diameter: 23/64"
Item: Slip HookFinish: Painted
Dimension d: 3/4"Dimension a: 7/8"
Grade: 40Standards: Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M
Attachment Type: EyeCountry of Origin (subject to change): China

Description

Slip Hook, Material Alloy Steel, Grade 40, Attachment Type Eye, Working Load Limit 2000 lb., Dimension a 7/8 In., Dimension B 3-7/32 In., Dimension d 3/4 In., Diameter 23/64 In., Red, Finish Painted, Includes Installed Latch, Standards Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews