Slip Hook, Alloy Steel, G70, Clevis

DAYTON| Zoro #: G1484043| Mfr #: 2YNV5

$7.24 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Slip Hook
Material: Alloy steel
Trade Size: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1484043 Mfr #: 2YNV5
Item: Slip HookMaterial: Alloy steel
Trade Size: 3/8"Dimension C: 15/32"
Attachment Type: ClevisWorking Load Limit: 6600 lb.
Dimension B: 3-1/8"Standards: Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M
Grade: 70Finish: Painted
Color: RedCountry of Origin (subject to change): China

Description

Slip Hook, Material Alloy Steel, Grade 70, Attachment Type Clevis, Trade Size 3/8 In., Working Load Limit 6600 lb., Dimension B 3-1/8 In., Dimension C 15/32 In., Red, Finish Painted, Standards Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M

Reviews